Beli sensor panasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)
    Mulai

    Rp30.900

    EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Closure: Pressed steel shield
    • Seals and Shields: Pressed Steel Shield
  2. Panasonic Digital Fiber Sensor FX-100 Series
    Mulai

    Rp2.199.900

    Panasonic Digital Fiber Sensor FX-100 Series
    Deskripsi:
    The digital fiber sensor FX-100 series is equipped with two digital screens that allow you to check the threshold value and incident light amount at the same time, and provide outstanding operability when making various settings.Since the connectors used are commercially available connectors, the connector processing costs and processing lead time after sensor purchase can be significantly reduced. The connector parts can be shared with the digital pressure sensor DP-100 series and micro photo sensor PM-64 series.
    atribut:
    • Light Color: Red
    • Bending Radius (mm): R2
    • Output Method: NPN Transistor Open Collector
    • Light Emitting Element: Red LED
    • Type: Long Distance Type
    • Kinds: Fiber Amplifier
    • M Code: 47100681
  3. Panasonic Small Laser Sensor Integrated Amplifier
    Mulai

    Rp4.999.900

    Panasonic Small Laser Sensor Integrated Amplifier
    atribut:
    • Output: NPN output
    • Applied Voltage DC (V): 30
    • Detected Object: opaque body
    • Diffuser Element: red semiconductor laser (Class 2 (JIS and IEC))
    • Response Time (μs): 250 or less
    • Spot Size (mm): 2
    • Accessories: warning labels
    • Detection Distance (mm): 30 to 400
    • Material: Case/ABS Plastic, Front Cover/Acrylic
    • Maximum Output Of Light Emitting Element (mW): 3
    • Package Size (mm): 110x150x25
    • Power Supply (V DC): 10 to 30
  4. Panasonic Ceiling Fan 3 Blade (Kipas Plafon)
    Mulai

    Rp1.099.900

    Panasonic Ceiling Fan 3 Blade (Kipas Plafon)
    Deskripsi:
    Ceiling Fan Panasonic F44SZL - Ceiling Fan 44 inch + Remote (PANA IMPORT) disertai dengan remote yang dapat anda atur kecepatan baling-balingnya dari jarak jauh. Sangat memudahkan anda dalam segala hal, membuat sirkulasi ruangan anda menjadi bersih dan terbebas dari kelembaban udara.Diameter : 44 Inch
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00017.01
  5. EZO Ball Bearing Flanged Open Metric (Laher)
    Mulai

    Rp25.900

    EZO Ball Bearing Flanged Open Metric (Laher)
    atribut:
    • Bearing Type: Metric Bearing
  6. EZO Ball Bearing 690 Series Double Shield Type (Laher)
    Mulai

    Rp20.900

    EZO Ball Bearing 690 Series Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Closure: Pressed steel shield
    • Seals and Shields: Pressed Steel Shield
  7. Panasonic Light Sensors
    Mulai

    Rp609.900

    Panasonic Light Sensors
    atribut:
    • Supply Voltage DC Max (V): 24
  8. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    29%
    Mulai

    Rp63.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  9. EZO Ball bearing MR both shield type
    Mulai

    Rp19.900

    EZO Ball bearing MR both shield type
    atribut:
    • Bearing Type: Metric Bearing
  10. Vikan Hand Scoop 5675 (Sekop Bahan)
    Mulai

    Rp439.900

    Vikan Hand Scoop 5675 (Sekop Bahan)
    Deskripsi:
    -Lightweight color scoop.-Optimum when used to scoop powder and ice cubes.
    atribut:
    • Color: Blue
    • LxWxThickness: 350x110x77mm
    • Material: Polypropylene (PP)
  11. EZO Ball Bearing 620 Series Double Shield Type (Laher)
    Mulai

    Rp15.900

    EZO Ball Bearing 620 Series Double Shield Type (Laher)
    atribut:
    • Bearing Type: Metric Bearing
  12. Panasonic Ceiling Fan (Kipas Plafon)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.099.900

Daftar Harga sensor panasonic Terbaru October 2026
EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)Rp30.900
Panasonic Digital Fiber Sensor FX-100 SeriesRp2.199.900
Panasonic Small Laser Sensor Integrated AmplifierRp4.999.900
Panasonic Ceiling Fan 3 Blade (Kipas Plafon)Rp1.099.900
Panasonic Passive Infra Red SensorRp689.900
EZO Ball Bearing Flanged Open Metric (Laher)Rp25.900
EZO Ball Bearing 690 Series Double Shield Type (Laher)Rp20.900
Panasonic Compact Beam Sensor with Built-in Amplifier CX Series (Pita Pemantul Sensor)Rp299.900
Panasonic Light SensorsRp609.900
EZO small bearingRp4.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)